MEGAComfort Ergo Diabetic Insole S
Mfr # MCDIAB-S
Zoro # G715508133
product price:Â $30.75
/prKey Features
Gender
Unisex
Material
Dual-layer Memory Foam, EVA Foam
Size
Men's 6 to 7 / Women's 8 to 9
Features
Cushioned Heel & Arch Support, Maximum Comfort & Pressure Distribution, Relieves Pressure from Sensitive Areas
Prevents
Pressure
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MCDIAB-S
Zoro #
G715508133
UPC #
198311010464
Country of Origin
China
Dimensions
Size
Men's 6 to 7 / Women's 8 to 9
Arch Height
Medium
Details
Item
Insole
Gender
Unisex
Material
Dual-layer Memory Foam, EVA Foam
Features
Cushioned Heel & Arch Support, Maximum Comfort & Pressure Distribution, Relieves Pressure from Sensitive Areas
Prevents
Pressure
Color
Tan, Yellow
Toe Shape
Round
Description
Insole, Unisex, Size Men's 6 to 7 / Women's 8 to 9, Dual-layer Memory Foam, EVA Foam, Tan, Yellow, Medium Arch Height, Round Toe Shape, Prevents Pressure, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.