Zoro Homepage

Insole, M 8to9/W 10to11, Yllw/Gr/Blk, PR

  • Mfr # MT

  • Zoro # G8592482


product price: $30.49
/pr

Key Features

Gender
Unisex
Material
Memory Foam, Polyplastic
Width
3 1/4 in
Features
Dual Layer Memory Foam, Ergonomically Designed By A Podiatrist, Two Pairs of Interchangeable Re-Attachable Orthotic Arch Supports, Medical Grade Poly-Plastic, Neutral Support Bar, Deep Semi-Hexagonal Heel Cup, Silver Ions
Prevents
Back Pain, Fatigue, Foot Odor, Foot Pain, Fungus, Knee Pain, Plantar Fasciitis, Sweating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT
Zoro #
G8592482
UPC #
894895001156
Country of Origin
Taiwan, Province of China

Dimensions

Size
Men's 8 to 9 / Women's 10 to 11
Width
3 1/4 in
Thickness
1/2 in
Length
11 in
Arch Height
Flat

Details

Item
Insole
Gender
Unisex
Material
Memory Foam, Polyplastic
Features
Dual Layer Memory Foam, Ergonomically Designed By A Podiatrist, Two Pairs of Interchangeable Re-Attachable Orthotic Arch Supports, Medical Grade Poly-Plastic, Neutral Support Bar, Deep Semi-Hexagonal Heel Cup, Silver Ions
Prevents
Back Pain, Fatigue, Foot Odor, Foot Pain, Fungus, Knee Pain, Plantar Fasciitis, Sweating
Color
Yellow/Green/Black
Standards
TAA Compliant
Toe Shape
Round
Footwear Brand
MEGACOMFORT

Description

Insole, Unisex, Size Men's 8 to 9 / Women's 10 to 11, Length 11 in, Width 3 1/4 in, Thickness 1/2 in, Memory Foam, Polyplastic, Yellow/Green/Black, Flat Arch Height, Round Toe Shape, Prevents Back Pain, Fatigue, Foot Odor, Foot Pain, Fungus, Knee Pain, Plantar Fasciitis, Sweating, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.