Zoro Homepage

Insole, Yellow; Gray, Round, 2XL, PR

  • Mfr # MCPR-XXL

  • Zoro # G016091259


product price: $30.49
/pr

Key Features

Toe Shape
Round
Prevents
Puncture Resistant
Material
Memory Foam
Color
Yellow/Gray
Size
2XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCPR-XXL
Zoro #
G016091259
UPC #
198311013540
Country of Origin
China

Dimensions

Size
2XL
Arch Height
Medium

Details

Item
Puncture-Resistant Insoles
Toe Shape
Round
Prevents
Puncture Resistant
Material
Memory Foam
Color
Yellow/Gray
Features
Flexible Anti-Puncture Technology, Perfect for High-Risk Jobs, Reduces Pain and Fatigue
Standards
ASTM F2413-11
Gender
Unisex

Description

Puncture-Resistant Insoles, Unisex, Size 2XL, Memory Foam, Yellow/Gray, Medium Arch Height, Round Toe Shape, Prevents Puncture Resistant, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.