Insole, Yellow; Gray, Round, L, PR
Mfr # MCPR-L
Zoro # G216091431
product price: $30.49
/prKey Features
Material
Memory Foam
Standards
ASTM F2413-11
Size
L
Color
Yellow/Gray
Toe Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCPR-L
Zoro #
G216091431
UPC #
198311013526
Country of Origin
China
Dimensions
Size
L
Arch Height
Medium
Details
Material
Memory Foam
Standards
ASTM F2413-11
Color
Yellow/Gray
Toe Shape
Round
Gender
Unisex
Features
Flexible Anti-Puncture Technology, Perfect for High-Risk Jobs, Reduces Pain and Fatigue
Prevents
Puncture Resistant
Item
Puncture-Resistant Insoles
Description
Puncture-Resistant Insoles, Unisex, Size L, Memory Foam, Yellow/Gray, Medium Arch Height, Round Toe Shape, Prevents Puncture Resistant, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.