Shop MEGADYNE
See all product information
Create Account
106 in Outside Length, 0.63 in Top Width, 0.53 in Thickness, 3 Ribs
Mfr # 3/5VX1060
Zoro # G111087232
product price:Â $316.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Deep Wedge; Banded; Cogged
Belt Series
Unimatch Banded Cogged Raw Edge Deep Wedge
V-Belt Section
R5VX
Industry Number
3/5VX1060
Number of Ribs
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3/5VX1060
- Zoro #
- G111087232
- UPC #
- 746041074395
- Country of Origin
- Korea, Republic of
Dimensions
- Top Width
- 1.89 in
- Thickness
- 0.53 in
- Outside Length
- 106 in
Details
- Item
- Cogged V-Belt
- V-Belt Type
- Deep Wedge; Banded; Cogged
- Belt Series
- Unimatch Banded Cogged Raw Edge Deep Wedge
- V-Belt Section
- R5VX
- Industry Number
- 3/5VX1060
- Number of Ribs
- 3
- Material
- Neoprene (CR)
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -30 Degrees C to 90 Degrees C
- Standards
- ARPM Standard IP-22
- Cover Material
- Fabric/Neoprene
- Core Cord
- Polyester
- For Use With
- General Industry;Agriculture;HVAC Equipment;Lawn & Garden
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.