Shop MEGADYNE
See all product information
Create Account
112 in Outside Length, 0.38 in Top Width, 0.31 in Thickness, 4 Ribs
Mfr # 4/3VX1120
Zoro # G111092540
product price:Â $198.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Deep Wedge; Banded; Cogged
V-Belt Section
R3VX
Number of Ribs
4
Top Width
1.52 in
Thickness
0.31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4/3VX1120
Zoro #
G111092540
UPC #
746041076351
Country of Origin
Korea, Republic of
Dimensions
Top Width
1.52 in
Thickness
0.31 in
Outside Length
112 in
Details
V-Belt Type
Deep Wedge; Banded; Cogged
V-Belt Section
R3VX
Number of Ribs
4
Material
Chloroprene
Temp. Range
-30 to 90 Degrees C
Standards
ARPM Standard IP-22
Cover Material
Fabric/Neoprene
Core Cord
Polyester
For Use With
General Industry;Agriculture;HVAC Equipment;Lawn & Garden
Belt Series
UNIMATCH® BANDED COGGED RAW EDGE DEEP WEDGE
Item
Banded Cogged Wedge V-Belt
Industry Number
4/3VX1120
Reinforcing Cord Material
Polyester
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.