Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

112 in Outside Length, 0.66 in Top Width, 0.41 in Thickness, 7 Ribs

  • Mfr # 7/B112

  • Zoro # G811092635


product price: $267.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded V-Belt
V-Belt Section
RB
Outside Length
112 in
Number of Ribs
7
Top Width
0.66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7/B112
Zoro #
G811092635
UPC #
746041114336
Country of Origin
Korea, Republic of

Dimensions

Outside Length
112 in
Top Width
0.66 in
Thickness
0.41 in

Details

V-Belt Type
Banded V-Belt
V-Belt Section
RB
Number of Ribs
7
Material
Styrene Butadiene Rubber
For Use With
General Industry;HVAC Equipment;Lawn & Garden;Agriculture
Standards
ARPM IP-20
Core Cord
Polyester
Cover Material
Cotton/Polyester Blend
Temp. Range
-20 C to 80 C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.