Shop MEGADYNE
See all product information
Create Account
118 in Outside Length, 0.38 in Top Width, 0.31 in Thickness, 6 Ribs
Mfr # 6/3V1180
Zoro # G911099497
product price:Â $276.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Deep Wedge; Banded
V-Belt Section
3V
Outside Length
118 in
Number of Ribs
6
Top Width
2.28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6/3V1180
Zoro #
G911099497
UPC #
746041081096
Country of Origin
Korea, Republic of
Dimensions
Outside Length
118 in
Top Width
2.28 in
Thickness
0.31 in
Details
V-Belt Type
Deep Wedge; Banded
V-Belt Section
3V
Number of Ribs
6
Material
Styrene Butadiene Rubber
For Use With
General Industry;Agriculture
Temp. Range
-30 to 80 Degrees C
Standards
ARPM Standard IP-22
Core Cord
Polyester
Cover Material
Cotton/Polyester Blend
Reinforcing Cord Material
Polyester
Industry Number
6/3V1180
Item
Wedge V-Belt
Belt Series
UNIMATCH® BANDED DEEP WEDGE
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.