Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

120 in Outside Length, 0.88 in Top Width, 0.53 in Thickness, 9 Ribs

  • Mfr # 9/C120

  • Zoro # G311100519


product price: $645.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded V-Belt
V-Belt Section
RC
Outside Length
120 in
Number of Ribs
9
Top Width
0.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9/C120
Zoro #
G311100519
UPC #
746041120054
Country of Origin
Korea, Republic of

Dimensions

Outside Length
120 in
Top Width
0.88 in
Thickness
0.53 in

Details

V-Belt Type
Banded V-Belt
V-Belt Section
RC
Number of Ribs
9
Material
Styrene Butadiene Rubber
For Use With
General Industry;HVAC Equipment;Lawn & Garden;Agriculture
Core Cord
Polyester
Temp. Range
-20 C to 80 C
Standards
ARPM IP-20
Cover Material
Cotton/Polyester Blend

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.