Shop MEGADYNE
See all product information
Create Account
120 in Outside Length, 1.25 in Top Width, 0.75 in Thickness, 7 Ribs
Mfr # 7/D120
Zoro # G611093566
product price:Â $994.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded
V-Belt Section
D
Number of Ribs
7
Top Width
8-3/4 in
Thickness
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7/D120
- Zoro #
- G611093566
- UPC #
- 746041115333
- Country of Origin
- Korea, Republic of
Dimensions
- Top Width
- 8-3/4 in
- Thickness
- 3/4 in
- Outside Length
- 126.6 in
Details
- V-Belt Type
- Banded
- V-Belt Section
- D
- Number of Ribs
- 7
- Material
- Styrene Butadiene Rubber
- Temp. Range
- -20 to 80 Degrees C
- Standards
- ARPM IP-20
- Core Cord
- Polyester
- Cover Material
- Cotton/Polyester Blend
- For Use With
- General Industry;HVAC Equipment;Lawn & Garden;Agriculture
- Belt Series
- UNIMATCH® BANDED CLASSICAL
- Industry Number
- 7/D120
- Item
- V-Belt
- Reinforcing Cord Material
- Polyester
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.