123 in Outside Length, 3.515 in Top Width, 0.275 in Thickness, 19 Ribs

  • Mfr # 1230L19

  • Zoro # G811069842


product price:  $509.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Multi-Rib V-Belt
V-Belt Section
RL
Outside Length
123 in
Number of Ribs
19
Top Width
3.515 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1230L19
Zoro #
G811069842
UPC #
746041202583
Country of Origin
France

Dimensions

Outside Length
123 in
Top Width
3.515 in
Thickness
0.275 in

Details

V-Belt Type
Multi-Rib V-Belt
V-Belt Section
RL
Number of Ribs
19
Material
Polybutadiene Rubber
For Use With
General Industry
Standards
ARPM IP-26;ISO 9982
Temp. Range
-25 C to 82 C
Core Cord
Polyester

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.