Shop MEGADYNE
See all product information
Create Account
128 in Outside Length, 0.88 in Top Width, 0.53 in Thickness, 5 Ribs
Mfr # 5/C128
Zoro # G811097524
product price:Â $433.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded
Belt Series
Unimatch Banded Classical
V-Belt Section
C
Industry Number
5/C128
Number of Ribs
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5/C128
- Zoro #
- G811097524
- UPC #
- 746041109776
- Country of Origin
- Korea, Republic of
Dimensions
- Top Width
- 4.40 in
- Thickness
- 0.53 in
- Outside Length
- 133.40 in
Details
- Item
- V-Belt
- V-Belt Type
- Banded
- Belt Series
- Unimatch Banded Classical
- V-Belt Section
- C
- Industry Number
- 5/C128
- Number of Ribs
- 5
- Material
- Styrene-Butadiene Rubber (SBR)
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -20 Degrees C to 80 Degrees C
- Standards
- ARPM IP-20
- Core Cord
- Polyester
- For Use With
- General Industry;HVAC Equipment;Lawn & Garden;Agriculture
- Cover Material
- Cotton/Polyester Blend
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.