Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

132 in Outside Length, 0.63 in Top Width, 0.53 in Thickness, 3 Ribs

  • Mfr # 3/5VX1320

  • Zoro # G511087542


product price: $369.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Deep Wedge;Banded;Cogged
V-Belt Section
5VX
Outside Length
132 in
Number of Ribs
3
Top Width
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/5VX1320
Zoro #
G511087542
UPC #
746041365356
Country of Origin
Korea, Republic of

Dimensions

Outside Length
132 in
Top Width
0.63 in
Thickness
0.53 in

Details

V-Belt Type
Deep Wedge;Banded;Cogged
V-Belt Section
5VX
Number of Ribs
3
Material
Chloroprene
For Use With
General Industry;Agriculture;HVAC Equipment;Lawn & Garden
Standards
ARPM Standard IP-22
Temp. Range
-30 C to 90 C
Cover Material
Fabric/Neoprene
Core Cord
Polyester

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.