Shop MEGADYNE
See all product information
Create Account
145.5 in Outside Length, 3.515 in Top Width, 0.275 in Thickness, 19 Ribs
Mfr # 1455L19
Zoro # G211081215
product price:Â $795.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Multi-Rib
V-Belt Section
L
Number of Ribs
19
Top Width
3.515 in
Thickness
0.275 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1455L19
- Zoro #
- G211081215
- UPC #
- 746041204266
- Country of Origin
- France
Dimensions
- Top Width
- 3.515 in
- Thickness
- 0.275 in
- Outside Length
- 145-1/2 in
Details
- V-Belt Type
- Multi-Rib
- V-Belt Section
- L
- Number of Ribs
- 19
- Material
- Polybutadiene Rubber
- Temp. Range
- -25 to 85 Degrees C
- Standards
- ARPM IP-26; ISO 9982
- Core Cord
- Polyester
- For Use With
- General Industry
- Item
- Multi-Ribbed V-Belt
- Industry Number
- 1455L19
- Reinforcing Cord Material
- Polyester
- Belt Series
- PV Rubber Ribbed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.