Shop MEGADYNE
See all product information
Create Account
162 in Outside Length, 0.88 in Top Width, 0.53 in Thickness, 9 Ribs
Mfr # 9/C162
Zoro # G611100615
product price:Â $923.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded
V-Belt Section
C
Number of Ribs
9
Top Width
7.92 in
Thickness
0.53 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9/C162
- Zoro #
- G611100615
- UPC #
- 746041120122
- Country of Origin
- Korea, Republic of
Dimensions
- Top Width
- 7.92 in
- Thickness
- 0.53 in
- Outside Length
- 167.4 in
Details
- V-Belt Type
- Banded
- V-Belt Section
- C
- Number of Ribs
- 9
- Material
- Styrene Butadiene Rubber
- Temp. Range
- -20 to 80 Degrees C
- Standards
- ARPM IP-20
- Cover Material
- Cotton/Polyester Blend
- For Use With
- General Industry;HVAC Equipment;Lawn & Garden;Agriculture
- Core Cord
- Polyester
- Belt Series
- UNIMATCH® BANDED CLASSICAL
- Item
- V-Belt
- Reinforcing Cord Material
- Polyester
- Industry Number
- 9/C162
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.