Shop MEGADYNE
See all product information
Create Account
162 in Outside Length, 1.25 in Top Width, 0.75 in Thickness, 2 Ribs
Mfr # 2/D162
Zoro # G011091230
product price:Â $384.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded
V-Belt Section
D
Number of Ribs
2
Top Width
2-1/2 in
Thickness
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2/D162
Zoro #
G011091230
UPC #
746041101572
Country of Origin
Korea, Republic of
Dimensions
Top Width
2-1/2 in
Thickness
3/4 in
Outside Length
168.6 in
Details
V-Belt Type
Banded
V-Belt Section
D
Number of Ribs
2
Material
Styrene Butadiene Rubber
Temp. Range
-20 to 80 Degrees C
Standards
ARPM IP-20
Core Cord
Polyester
Cover Material
Cotton/Polyester Blend
For Use With
General Industry;HVAC Equipment;Lawn & Garden;Agriculture
Reinforcing Cord Material
Polyester
Industry Number
2/D162
Belt Series
UNIMATCH® BANDED CLASSICAL
Item
V-Belt
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.