Shop MEGADYNE
See all product information
Create Account
212 in Outside Length, 0.74 in Top Width, 0.275 in Thickness, 4 Ribs
Mfr # 2120L4
Zoro # G711077985
product price:Â $291.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Multi-Rib
V-Belt Section
L
Number of Ribs
4
Top Width
0.74 in
Thickness
0.275 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2120L4
Zoro #
G711077985
UPC #
746041526887
Country of Origin
France
Dimensions
Top Width
0.74 in
Thickness
0.275 in
Outside Length
212 in
Details
V-Belt Type
Multi-Rib
V-Belt Section
L
Number of Ribs
4
Material
Polybutadiene Rubber
Temp. Range
-25 to 85 Degrees C
Standards
ARPM IP-26; ISO 9982
For Use With
General Industry
Core Cord
Polyester
Belt Series
PV Rubber Ribbed
Reinforcing Cord Material
Polyester
Industry Number
2120L4
Item
Multi-Ribbed V-Belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.