Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22 in Outside Length, 0.184 in Top Width, 0.138 in Thickness, 2 Ribs

  • Mfr # 220J2

  • Zoro # G811091584


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

V-Belt Type
Multi-Rib V-Belt
V-Belt Section
RJ
Outside Length
22 in
Number of Ribs
2
Top Width
0.184 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220J2
Zoro #
G811091584
UPC #
746041207755
Country of Origin
France

Dimensions

Outside Length
22 in
Top Width
0.184 in
Thickness
0.138 in

Details

V-Belt Type
Multi-Rib V-Belt
V-Belt Section
RJ
Number of Ribs
2
Material
Polybutadiene Rubber
For Use With
General Industry
Temp. Range
-25 C to 82 C
Standards
ARPM IP-26;ISO 9982
Core Cord
Polyester

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.