Shop MEGADYNE
See all product information
Create Account
236 in Outside Length, 1 in Top Width, 0.88 in Thickness, 7 Ribs
Mfr # 7/8V2360
Zoro # G311101042
product price:Â $3,391.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Deep Wedge; Banded
Belt Series
Unimatch Banded Deep Wedge
V-Belt Section
8V
Industry Number
7/8V2360
Number of Ribs
7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7/8V2360
- Zoro #
- G311101042
- UPC #
- 746041084660
- Country of Origin
- Korea, Republic of
Dimensions
- Top Width
- 7 in
- Thickness
- 0.88 in
- Outside Length
- 236 in
Details
- Item
- Wedged V-Belt
- V-Belt Type
- Deep Wedge; Banded
- Belt Series
- Unimatch Banded Deep Wedge
- V-Belt Section
- 8V
- Industry Number
- 7/8V2360
- Number of Ribs
- 7
- Material
- Styrene-Butadiene Rubber (SBR)
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees F to 176 Degrees F
- Standards
- ARPM Standard IP-22
- Cover Material
- Cotton/Polyester Blend
- For Use With
- General Industry;Agriculture
- Core Cord
- Polyester
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.