Shop MEGADYNE
See all product information
Create Account
240 in Outside Length, 0.66 in Top Width, 0.41 in Thickness, 3 Ribs
Mfr # 3/B240
Zoro # G511088327
product price:Â $243.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded
Belt Series
Unimatch Banded Classical
V-Belt Section
B
Industry Number
3/B240
Number of Ribs
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3/B240
- Zoro #
- G511088327
- UPC #
- 746041103514
- Country of Origin
- Korea, Republic of
Dimensions
- Top Width
- 1.98 in
- Thickness
- 0.41 in
- Outside Length
- 242.30 in
Details
- Item
- V-Belt
- V-Belt Type
- Banded
- Belt Series
- Unimatch Banded Classical
- V-Belt Section
- B
- Industry Number
- 3/B240
- Number of Ribs
- 3
- Material
- Styrene-Butadiene Rubber (SBR)
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -4 Degrees F to 176 Degrees F
- Standards
- ARPM IP-20
- Core Cord
- Polyester
- Cover Material
- Cotton/Polyester Blend
- For Use With
- General Industry;HVAC Equipment;Lawn & Garden;Agriculture
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.