25VX1600 Cogged, Wedge V-Belt, 160 in Outside Length, 5/8 in Top Width, 0.53 in Thickness, 2 Ribs

  • Mfr # 25VX1600

  • Zoro # G711087274


product price:  $319.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Deep Wedge; Banded; Cogged
V-Belt Section
5VX
Industry Number
25VX1600
Outside Length
160 in
Number of Ribs
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25VX1600
Zoro #
G711087274
UPC #
746041493509
Country of Origin
Korea, Republic of

Dimensions

Outside Length
160 in
Top Width
5/8 in
Thickness
0.53 in

Details

Item
Cogged, Wedge V-Belt
V-Belt Type
Deep Wedge; Banded; Cogged
V-Belt Section
5VX
Industry Number
25VX1600
Number of Ribs
2
Material
Chloroprene
For Use With
General Industry;Agriculture;HVAC Equipment;Lawn & Garden
Temp. Range
-30 C to 90 C
Core Cord
Polyester
Cover Material
Fabric/Neoprene
Standards
ARPM IP-22

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.