Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

270 in Outside Length, 0.66 in Top Width, 0.41 in Thickness, 3 Ribs

  • Mfr # 3/B270

  • Zoro # G811088201


product price: $268.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded V-Belt
V-Belt Section
RB
Outside Length
270 in
Number of Ribs
3
Top Width
0.66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/B270
Zoro #
G811088201
UPC #
746041103538
Country of Origin
Korea, Republic of

Dimensions

Outside Length
270 in
Top Width
0.66 in
Thickness
0.41 in

Details

V-Belt Type
Banded V-Belt
V-Belt Section
RB
Number of Ribs
3
Material
Styrene Butadiene Rubber
For Use With
General Industry;HVAC Equipment;Lawn & Garden;Agriculture
Temp. Range
-20 C to 80 C
Cover Material
Cotton/Polyester Blend
Standards
ARPM IP-20
Core Cord
Polyester

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.