
30 in Outside Length, 1.288 in Top Width, 0.138 in Thickness, 14 Ribs
Mfr # 300J14
Zoro # G411090246
product price: $35.19
/eaKey Features
V-Belt Type
Multi-Rib V-Belt
V-Belt Section
RJ
Outside Length
30 in
Number of Ribs
14
Top Width
1.288 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
300J14
Zoro #
G411090246
UPC #
746041209674
Country of Origin
France
Dimensions
Outside Length
30 in
Top Width
1.288 in
Thickness
0.138 in
Details
V-Belt Type
Multi-Rib V-Belt
V-Belt Section
RJ
Number of Ribs
14
Material
Polybutadiene Rubber
For Use With
General Industry
Temp. Range
-25 C to 82 C
Core Cord
Polyester
Standards
ARPM IP-26;ISO 9982
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.