Shop MEGADYNE
See all product information
Create Account
V-Belt, Unimatch Banded Classical, 9/D300, D, SBR, 304.10 in, 11-1/4 in Top Width
Mfr # 9/D300
Zoro # G811092390
product price:Â $3,129.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded
Belt Series
Unimatch Banded Classical
V-Belt Section
D
Industry Number
9/D300
Number of Ribs
9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9/D300
- Zoro #
- G811092390
- UPC #
- 746041120498
- Country of Origin
- Korea, Republic of
Dimensions
- Top Width
- 11-1/4 in
- Thickness
- 3/4 in
- Outside Length
- 304.10 in
Details
- Item
- V-Belt
- V-Belt Type
- Banded
- Belt Series
- Unimatch Banded Classical
- V-Belt Section
- D
- Industry Number
- 9/D300
- Number of Ribs
- 9
- Material
- SBR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -20 Degrees to 80 Degrees C
- Standards
- ARPM IP-20
- Core Cord
- Polyester
- For Use With
- General Industry;HVAC Equipment;Lawn & Garden;Agriculture
- Cover Material
- Cotton/Polyester Blend
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.