345 in Outside Length, 0.88 in Top Width, 0.53 in Thickness, 10 Ribs

  • Mfr # 10/C345

  • Zoro # G811089369


product price: $2,023.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded V-Belt
V-Belt Section
RC
Outside Length
345 in
Number of Ribs
10
Top Width
0.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10/C345
Zoro #
G811089369
UPC #
746041091798
Country of Origin
Korea, Republic of

Dimensions

Outside Length
345 in
Top Width
0.88 in
Thickness
0.53 in

Details

V-Belt Type
Banded V-Belt
V-Belt Section
RC
Number of Ribs
10
Material
Styrene Butadiene Rubber
For Use With
General Industry;HVAC Equipment;Lawn & Garden;Agriculture
Temp. Range
-20 C to 80 C
Standards
ARPM IP-20
Cover Material
Cotton/Polyester Blend
Core Cord
Polyester

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.