Shop MEGADYNE
See all product information
Create Account
37.5 in Outside Length, 0.38 in Top Width, 0.31 in Thickness, 9 Ribs
Mfr # 9/3VX375
Zoro # G811099238
product price:Â $184.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Deep Wedge; Banded; Cogged
Belt Series
Unimatch Banded Cogged Raw Edge Deep Wedge
V-Belt Section
R3VX
Industry Number
9/3VX375
Number of Ribs
9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9/3VX375
- Zoro #
- G811099238
- UPC #
- 746041087388
- Country of Origin
- Korea, Republic of
Dimensions
- Top Width
- 3.42 in
- Thickness
- 0.31 in
- Outside Length
- 37-1/2 in
Details
- Item
- Banded Cogged Wedge V-Belt
- V-Belt Type
- Deep Wedge; Banded; Cogged
- Belt Series
- Unimatch Banded Cogged Raw Edge Deep Wedge
- V-Belt Section
- R3VX
- Industry Number
- 9/3VX375
- Number of Ribs
- 9
- Material
- Neoprene (CR)
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -30 Degrees C to 90 Degrees C
- Standards
- ARPM Standard IP-22
- Core Cord
- Polyester
- Cover Material
- Fabric/Neoprene
- For Use With
- General Industry;Agriculture;HVAC Equipment;Lawn & Garden
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.