Shop MEGADYNE
See all product information
Create Account
375 in Outside Length, 1 in Top Width, 0.88 in Thickness, 2 Ribs
Mfr # 2/8V3750
Zoro # G111090584
product price:Â $1,259.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Deep Wedge; Banded
Belt Series
Unimatch Banded Deep Wedge
V-Belt Section
8V
Industry Number
2/8V3750
Number of Ribs
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2/8V3750
- Zoro #
- G111090584
- UPC #
- 746041072162
- Country of Origin
- Korea, Republic of
Dimensions
- Top Width
- 2 in
- Thickness
- 0.88 in
- Outside Length
- 375 in
Details
- Item
- Wedged V-Belt
- V-Belt Type
- Deep Wedge; Banded
- Belt Series
- Unimatch Banded Deep Wedge
- V-Belt Section
- 8V
- Industry Number
- 2/8V3750
- Number of Ribs
- 2
- Material
- Styrene-Butadiene Rubber (SBR)
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -30 Degrees to 80 Degrees C
- Standards
- ARPM Standard IP-22
- Core Cord
- Polyester
- For Use With
- General Industry;Agriculture
- Cover Material
- Cotton/Polyester Blend
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.