Shop MEGADYNE
See all product information
Create Account
38 in Outside Length, 0.552 in Top Width, 0.138 in Thickness, 6 Ribs
Mfr # 380J6
Zoro # G711101017
product price:Â $19.79
/eaKey Features
V-Belt Type
Multi-Rib
Belt Series
PV Rubber Ribbed
V-Belt Section
J
Industry Number
380J6
Number of Ribs
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 380J6
- Zoro #
- G711101017
- UPC #
- 746041211875
- Country of Origin
- France
Dimensions
- Top Width
- 0.552 in
- Thickness
- 0.138 in
- Outside Length
- 38 in
Details
- Item
- Ribbed V-Belt
- V-Belt Type
- Multi-Rib
- Belt Series
- PV Rubber Ribbed
- V-Belt Section
- J
- Industry Number
- 380J6
- Number of Ribs
- 6
- Material
- Polybutadiene Rubber
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -25 Degrees to 85 Degrees C
- Standards
- ARPM IP-26, ISO 9982
- Core Cord
- Polyester
- For Use With
- General Industry
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.