Shop MEGADYNE
See all product information
Create Account
4 BAND COGGED V-BELT
Mfr # 4R 5VX1250
Zoro # G722633118
product price:Â $526.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Unimatch Banded Cogged Raw Edge Deep Wedge
V-Belt Section
R5VX
Industry Number
4R 5VX1250
Number of Ribs
4
Top Width
2.52 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4R 5VX1250
- Zoro #
- G722633118
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Top Width
- 2.52 in
- Thickness
- 0.53 in
- Outside Length
- 125 in
Details
- Item
- Banded Wedged Cogged V-Belt
- Belt Series
- Unimatch Banded Cogged Raw Edge Deep Wedge
- V-Belt Section
- R5VX
- Industry Number
- 4R 5VX1250
- Number of Ribs
- 4
- Material
- Neoprene (CR)
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -30 Degrees to 90 Degrees C
- Standards
- ARPM Standard IP-22
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.