Shop MEGADYNE
See all product information
Create Account
45 in Outside Length, 0.38 in Top Width, 0.31 in Thickness, 10 Ribs
Mfr # 10/3V450
Zoro # G911087425
product price:Â $194.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Deep Wedge; Banded
V-Belt Section
3V
Outside Length
45 in
Number of Ribs
10
Top Width
3.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
10/3V450
Zoro #
G911087425
UPC #
746041029807
Country of Origin
Korea, Republic of
Dimensions
Outside Length
45 in
Top Width
3.8 in
Thickness
0.31 in
Details
V-Belt Type
Deep Wedge; Banded
V-Belt Section
3V
Number of Ribs
10
Material
Styrene Butadiene Rubber
For Use With
General Industry;Agriculture
Temp. Range
-30 to 80 Degrees C
Standards
ARPM Standard IP-22
Core Cord
Polyester
Cover Material
Cotton/Polyester Blend
Belt Series
UNIMATCH® BANDED DEEP WEDGE
Industry Number
10/3V450
Reinforcing Cord Material
Polyester
Item
Wedge V-Belt
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.