Shop MEGADYNE
See all product information
Create Account
46 in Outside Length, 8.28 in Top Width, 0.138 in Thickness, 90 Ribs
Mfr # 460J90
Zoro # G011100482
product price:Â $240.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Multi-Rib
V-Belt Section
J
Number of Ribs
90
Top Width
8.28 in
Thickness
0.138 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
460J90
Zoro #
G011100482
UPC #
746041366476
Country of Origin
France
Dimensions
Top Width
8.28 in
Thickness
0.138 in
Outside Length
46 in
Details
V-Belt Type
Multi-Rib
V-Belt Section
J
Number of Ribs
90
Material
Polybutadiene Rubber
Temp. Range
-25 to 85 Degrees C
Standards
ARPM IP-26; ISO 9982
Core Cord
Polyester
For Use With
General Industry
Industry Number
460J90
Reinforcing Cord Material
Polyester
Belt Series
PV Rubber Ribbed
Item
Multi-Ribbed V-Belt
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.