Shop MEGADYNE
See all product information
Create Account
47.5 in Outside Length, 0.38 in Top Width, 0.31 in Thickness, 3 Ribs
Mfr # 3/3V475
Zoro # G811092239
product price:Â $60.25
/eaKey Features
V-Belt Type
Deep Wedge; Banded
V-Belt Section
3V
Number of Ribs
3
Top Width
1.14 in
Thickness
0.31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3/3V475
Zoro #
G811092239
UPC #
746041073732
Country of Origin
Korea, Republic of
Dimensions
Top Width
1.14 in
Thickness
0.31 in
Outside Length
47-1/2 in
Details
V-Belt Type
Deep Wedge; Banded
V-Belt Section
3V
Number of Ribs
3
Material
Styrene Butadiene Rubber
Temp. Range
-30 to 80 Degrees C
Standards
ARPM Standard IP-22
For Use With
General Industry;Agriculture
Core Cord
Polyester
Cover Material
Cotton/Polyester Blend
Item
Wedge V-Belt
Reinforcing Cord Material
Polyester
Belt Series
UNIMATCH® BANDED DEEP WEDGE
Industry Number
3/3V475
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.