475 in Outside Length, 1 in Top Width, 0.88 in Thickness, 3 Ribs

  • Mfr # 3/8V4750

  • Zoro # G811088485


product price: $2,688.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Deep Wedge;Banded
V-Belt Section
8V
Outside Length
475 in
Number of Ribs
3
Top Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3/8V4750
Zoro #
G811088485
UPC #
746041074807
Country of Origin
Korea, Republic of

Dimensions

Outside Length
475 in
Top Width
1 in
Thickness
0.88 in

Details

V-Belt Type
Deep Wedge;Banded
V-Belt Section
8V
Number of Ribs
3
Material
Styrene Butadiene Rubber
For Use With
General Industry;Agriculture
Cover Material
Cotton/Polyester Blend
Core Cord
Polyester
Standards
ARPM Standard IP-22
Temp. Range
-30 C to 80 C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.