
50 in Outside Length, 0.184 in Top Width, 0.138 in Thickness, 2 Ribs
Mfr # 500J2
Zoro # G111099709
product price: $6.55
/eaSold in multiples of 2 for $13.10
Key Features
V-Belt Type
Multi-Rib V-Belt
V-Belt Section
RJ
Outside Length
50 in
Number of Ribs
2
Top Width
0.184 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
500J2
Zoro #
G111099709
UPC #
746041213961
Country of Origin
France
Dimensions
Outside Length
50 in
Top Width
0.184 in
Thickness
0.138 in
Details
V-Belt Type
Multi-Rib V-Belt
V-Belt Section
RJ
Number of Ribs
2
Material
Polybutadiene Rubber
For Use With
General Industry
Temp. Range
-25 C to 82 C
Standards
ARPM IP-26;ISO 9982
Core Cord
Polyester
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.