Shop MEGADYNE
See all product information
Create Account
56 in Outside Length, 0.63 in Top Width, 0.53 in Thickness, 2 Ribs
Mfr # 2/5V560
Zoro # G111090669
product price:Â $90.39
/eaKey Features
V-Belt Type
Deep Wedge; Banded
V-Belt Section
5V
Number of Ribs
2
Top Width
1.26 in
Thickness
0.53 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2/5V560
Zoro #
G111090669
UPC #
746041071707
Country of Origin
Korea, Republic of
Dimensions
Top Width
1.26 in
Thickness
0.53 in
Outside Length
56 in
Details
V-Belt Type
Deep Wedge; Banded
V-Belt Section
5V
Number of Ribs
2
Material
Styrene Butadiene Rubber
Temp. Range
-30 to 80 Degrees C
Standards
ARPM Standard IP-22
Core Cord
Polyester
For Use With
General Industry;Agriculture
Cover Material
Cotton/Polyester Blend
Industry Number
2/5V560
Item
Wedge V-Belt
Belt Series
UNIMATCH® BANDED DEEP WEDGE
Reinforcing Cord Material
Polyester
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.