
58 in Outside Length, 2.208 in Top Width, 0.138 in Thickness, 24 Ribs
Mfr # 580J24
Zoro # G111093608
product price:Â $71.95
/eaKey Features
V-Belt Type
Multi-Rib V-Belt
V-Belt Section
RJ
Outside Length
58 in
Number of Ribs
24
Top Width
2.208 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
580J24
Zoro #
G111093608
UPC #
746041215927
Country of Origin
France
Dimensions
Outside Length
58 in
Top Width
2.208 in
Thickness
0.138 in
Details
V-Belt Type
Multi-Rib V-Belt
V-Belt Section
RJ
Number of Ribs
24
Material
Polybutadiene Rubber
For Use With
General Industry
Standards
ARPM IP-26;ISO 9982
Temp. Range
-25 C to 82 C
Core Cord
Polyester
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.