
61.5 in Outside Length, 3.7 in Top Width, 0.275 in Thickness, 20 Ribs
Mfr # 615L20
Zoro # G611082119
product price: $176.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Multi-Rib V-Belt
V-Belt Section
RL
Outside Length
61.5 in
Number of Ribs
20
Top Width
3.7 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
615L20
Zoro #
G611082119
UPC #
746041216573
Country of Origin
France
Dimensions
Outside Length
61.5 in
Top Width
3.7 in
Thickness
0.275 in
Details
V-Belt Type
Multi-Rib V-Belt
V-Belt Section
RL
Number of Ribs
20
Material
Polybutadiene Rubber
For Use With
General Industry
Core Cord
Polyester
Temp. Range
-25 C to 82 C
Standards
ARPM IP-26;ISO 9982
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.