Shop MEGADYNE
See all product information
Create Account
63 in Outside Length, 0.38 in Top Width, 0.31 in Thickness, 10 Ribs
Mfr # 10/3VX630
Zoro # G011087493
product price:Â $282.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Deep Wedge; Banded; Cogged
V-Belt Section
R3VX
Number of Ribs
10
Top Width
3.8 in
Thickness
0.31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10/3VX630
- Zoro #
- G011087493
- UPC #
- 746041030179
- Country of Origin
- Korea, Republic of
Dimensions
- Top Width
- 3.8 in
- Thickness
- 0.31 in
- Outside Length
- 63 in
Details
- V-Belt Type
- Deep Wedge; Banded; Cogged
- V-Belt Section
- R3VX
- Number of Ribs
- 10
- Material
- Chloroprene
- Temp. Range
- -30 to 90 Degrees C
- Standards
- ARPM Standard IP-22
- For Use With
- General Industry;Agriculture;HVAC Equipment;Lawn & Garden
- Core Cord
- Polyester
- Cover Material
- Fabric/Neoprene
- Industry Number
- 10/3VX630
- Belt Series
- UNIMATCH® BANDED COGGED RAW EDGE DEEP WEDGE
- Reinforcing Cord Material
- Polyester
- Item
- Banded Cogged Wedge V-Belt
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.