Shop MEGADYNE
See all product information
Create Account
63 in Outside Length, 0.63 in Top Width, 0.53 in Thickness, 10 Ribs
Mfr # 10/5VX630
Zoro # G911087180
product price:Â $613.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Deep Wedge; Banded; Cogged
V-Belt Section
R5VX
Outside Length
63 in
Number of Ribs
10
Top Width
6.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
10/5VX630
Zoro #
G911087180
UPC #
746041031121
Country of Origin
Korea, Republic of
Dimensions
Outside Length
63 in
Top Width
6.3 in
Thickness
0.53 in
Details
V-Belt Type
Deep Wedge; Banded; Cogged
V-Belt Section
R5VX
Number of Ribs
10
Material
Chloroprene
For Use With
General Industry;Agriculture;HVAC Equipment;Lawn & Garden
Temp. Range
-30 to 90 Degrees C
Standards
ARPM Standard IP-22
Core Cord
Polyester
Cover Material
Fabric/Neoprene
Item
Banded Cogged Wedge V-Belt
Industry Number
10/5VX630
Reinforcing Cord Material
Polyester
Belt Series
UNIMATCH® BANDED COGGED RAW EDGE DEEP WEDGE
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.