65 in Outside Length, 0.552 in Top Width, 0.138 in Thickness, 6 Ribs

  • Mfr # 650J6

  • Zoro # G311100427


product price: $22.19
/ea

Key Features

V-Belt Type
Multi-Rib V-Belt
V-Belt Section
RJ
Outside Length
65 in
Number of Ribs
6
Top Width
0.552 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
650J6
Zoro #
G311100427
UPC #
746041217211
Country of Origin
France

Dimensions

Outside Length
65 in
Top Width
0.552 in
Thickness
0.138 in

Details

V-Belt Type
Multi-Rib V-Belt
V-Belt Section
RJ
Number of Ribs
6
Material
Polybutadiene Rubber
For Use With
General Industry
Core Cord
Polyester
Temp. Range
-25 C to 82 C
Standards
ARPM IP-26;ISO 9982

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.