Shop MEGADYNE
See all product information
Create Account
65 in Outside Length, 0.92 in Top Width, 0.138 in Thickness, 10 Ribs
Mfr # 650J10
Zoro # G311100342
product price:Â $39.45
/eaKey Features
V-Belt Type
Multi-Rib
Belt Series
PV Rubber Ribbed
V-Belt Section
J
Industry Number
650J10
Number of Ribs
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 650J10
- Zoro #
- G311100342
- UPC #
- 746041427443
- Country of Origin
- France
Dimensions
- Top Width
- 0.92 in
- Thickness
- 0.138 in
- Outside Length
- 65 in
Details
- Item
- Multi-Ribbed V-Belt
- V-Belt Type
- Multi-Rib
- Belt Series
- PV Rubber Ribbed
- V-Belt Section
- J
- Industry Number
- 650J10
- Number of Ribs
- 10
- Material
- Polybutadiene Rubber
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -25 Degrees C to 85 Degrees C
- Standards
- ARPM IP-26, ISO 9982
- For Use With
- General Industry
- Core Cord
- Polyester
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.