75 in Outside Length, 0.38 in Top Width, 0.31 in Thickness, 2 Ribs

  • Mfr # 2/3VX750

  • Zoro # G811090457


product price: $61.59
/ea

Key Features

V-Belt Type
Deep Wedge;Banded;Cogged
V-Belt Section
3VX
Outside Length
75 in
Number of Ribs
2
Top Width
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2/3VX750
Zoro #
G811090457
UPC #
746041071417
Country of Origin
Korea, Republic of

Dimensions

Outside Length
75 in
Top Width
0.38 in
Thickness
0.31 in

Details

V-Belt Type
Deep Wedge;Banded;Cogged
V-Belt Section
3VX
Number of Ribs
2
Material
Chloroprene
For Use With
General Industry;Agriculture;HVAC Equipment;Lawn & Garden
Cover Material
Fabric/Neoprene
Temp. Range
-30 C to 90 C
Core Cord
Polyester
Standards
ARPM Standard IP-22

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.