Zoro Homepage

83 in Outside Length, 0.63 in Top Width, 0.53 in Thickness, 2 Ribs

  • Mfr # 2/5VX830

  • Zoro # G811090464


product price: $154.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Deep Wedge;Banded;Cogged
V-Belt Section
5VX
Outside Length
83 in
Number of Ribs
2
Top Width
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2/5VX830
Zoro #
G811090464
UPC #
746041404277
Country of Origin
Korea, Republic of

Dimensions

Outside Length
83 in
Top Width
0.63 in
Thickness
0.53 in

Details

V-Belt Type
Deep Wedge;Banded;Cogged
V-Belt Section
5VX
Number of Ribs
2
Material
Chloroprene
For Use With
General Industry;Agriculture;HVAC Equipment;Lawn & Garden
Standards
ARPM Standard IP-22
Core Cord
Polyester
Cover Material
Fabric/Neoprene
Temp. Range
-30 C to 90 C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.