Shop MEGADYNE
See all product information
Create Account
85 in Outside Length, 0.38 in Top Width, 0.31 in Thickness, 3 Ribs
Mfr # 3/3V850
Zoro # G811087471
product price:Â $93.95
/eaKey Features
V-Belt Type
Deep Wedge; Banded
Belt Series
Unimatch Banded Deep Wedge
V-Belt Section
3V
Industry Number
3/3V850
Number of Ribs
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3/3V850
- Zoro #
- G811087471
- UPC #
- 746041073831
- Country of Origin
- Korea, Republic of
Dimensions
- Top Width
- 1.14 in
- Thickness
- 0.31 in
- Outside Length
- 85 in
Details
- Item
- Wedged V-Belt
- V-Belt Type
- Deep Wedge; Banded
- Belt Series
- Unimatch Banded Deep Wedge
- V-Belt Section
- 3V
- Industry Number
- 3/3V850
- Number of Ribs
- 3
- Material
- Styrene-Butadiene Rubber (SBR)
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees F to 176 Degrees F
- Standards
- ARPM Standard IP-22
- Core Cord
- Polyester
- For Use With
- General Industry;Agriculture
- Cover Material
- Cotton/Polyester Blend
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.