Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A24 Classical V-Belt, 26 in Outside Length, 1/2 in Top Width, 0.31 in Thickness

  • Mfr # A24

  • Zoro # G211099791


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

V-Belt Type
Classical
V-Belt Section
A
Industry Number
A24
Outside Length
26 in
Top Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A24
Zoro #
G211099791
UPC #
746041000783
Country of Origin
China

Dimensions

Outside Length
26 in
Top Width
1/2 in
Thickness
0.31 in

Details

Item
Classical V-Belt
V-Belt Type
Classical
V-Belt Section
A
Industry Number
A24
Material
Natural Rubber/SBR
For Use With
HVAC Equipment;Lawn & Garden;Agriculture;General Industry
Standards
ARPM IP-20
Core Cord
Polyester
Temp. Range
-30 C to 80 C
Cover Material
Cotton/Polyester Blend

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.