Zoro Homepage

A53 Classical V-Belt, 55 in Outside Length, 1/2 in Top Width, 0.31 in Thickness

  • Mfr # A53

  • Zoro # G311100175


product price: $10.29
/ea

Key Features

V-Belt Type
Classical
V-Belt Section
A
Industry Number
A53
Outside Length
55 in
Top Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A53
Zoro #
G311100175
UPC #
746041001070
Country of Origin
China

Dimensions

Outside Length
55 in
Top Width
1/2 in
Thickness
0.31 in

Details

Item
Classical V-Belt
V-Belt Type
Classical
V-Belt Section
A
Industry Number
A53
Material
Natural Rubber/SBR
For Use With
HVAC Equipment;Lawn & Garden;Agriculture;General Industry
Cover Material
Cotton/Polyester Blend
Temp. Range
-30 C to 80 C
Core Cord
Polyester
Standards
ARPM IP-20

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.