
ACCU-Lin K 1PC/100ft ACCULin K
Mfr # A-LINK-100
Zoro # G311085960
product price: $1,276.99
/ea
Free Shipping & Returns
Key Features
For Use With
General Industry;Poultry;HVAC;Agriculture
Temp. Range
-25 C to 80 C
V-Belt Section
A
Banded Belt
Accu-Link;Detachable Tab Link Type V-Belt
Material
Urethane/Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A-LINK-100
Zoro #
G311085960
UPC #
746041422523
Country of Origin
Italy
Dimensions
Outside Length
100 ft
Details
For Use With
General Industry;Poultry;HVAC;Agriculture
Temp. Range
-25 C to 80 C
V-Belt Section
A
Banded Belt
Accu-Link;Detachable Tab Link Type V-Belt
Material
Urethane/Polyester
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.