Zoro Homepage

Belt for Hayssen Equipment

  • Mfr # GB-27.875RX.9375

  • Zoro # G221675374


product price: $57.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB-27.875RX.9375
Zoro #
G221675374
UPC #
746041583842
Country of Origin
United States

Description

Belt for Hayssen Equipment, Belt Material Neoprene, Belt Series Vertical Form-Fill-Seal, Industry Number GB-27.875RX.9375, Number of Teeth Not Applicable, Pitch Not Applicable, Pitch Length 27.88 in, Tooth Location Not Applicable, Top Width 63/64 in, Belt Coating Rubber, Length Type Closed Loop, Maximum Operating Temperature 176 Degrees F, Outside Length Not Applicable, Reinforcing Cord Material Polyester, Resistance Properties Abrasion-Resistant, Tooth Shape Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.