Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt for Ishida Equipment

  • Mfr # 255H100-NG-MR-P1

  • Zoro # G121671445


product price: $91.29
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255H100-NG-MR-P1
Zoro #
G121671445
UPC #
-
Country of Origin
United States

Description

Belt for Ishida Equipment, Belt Material Neoprene, Belt Series Vertical Form-Fill-Seal, Industry Number 255H100-NG-MR-P1, Number of Teeth 51, Pitch 0.5 in, Pitch Length 25.5 in, Tooth Location One Side, Top Width 1 in, Belt Coating Rubber, Belt Trade Size H, Length Type Closed Loop, Maximum Operating Temperature 176 Degrees F, Outside Length Not Applicable, Reinforcing Cord Material Fiberglass, Resistance Properties Abrasion-Resistant, Tooth Shape Trapezoidal

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.