Zoro Homepage

Belt for Matrix Equipment

  • Mfr # 890-5M-25-ML

  • Zoro # G121685992


product price: $88.29
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
890-5M-25-ML
Zoro #
G121685992
UPC #
746041647780
Country of Origin
United States

Description

Belt for Matrix Equipment, Belt Material Neoprene, Belt Series Vertical Form-Fill-Seal, Industry Number 890-5M-25-ML, Number of Teeth 178, Pitch 5 mm, Pitch Length 890 mm, Tooth Location One Side, Top Width 25 mm, Belt Coating Latex, Belt Trade Size HTD, Length Type Closed Loop, Maximum Operating Temperature 176 Degrees F, Outside Length Not Applicable, Reinforcing Cord Material Fiberglass, Resistance Properties Abrasion-Resistant, Tooth Shape Curvilinear

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.